T-handle Ratchet Screwdriver 6.35 -11 BITS

613.63040 - UNSPSC 27111734
061363040 961 1
German Engineered
T-handle Ratchet Screwdriver 6.35 -11 BITS T-handle Ratchet Screwdriver 6.35 -11 BITS
T-handle Ratchet Screwdriver 6.35 -11 BITS

Delivery

In stock delivery from our warehouses.

With 10-piece bit strip + PH 2 bit

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:56 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:56 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Bits Included 11
Hex Size 1/4 in
Shank Length 95 mm
Handle Length 85 mm
Handle Width 100 mm
Shank Diameter 10 mm
EAN 4049557637389

Features

Handle: 2 component handle
Blade: Long bit holder blade with magnet, bright chrome-plated
Tip: 1/4" hex (DIN 3126-D 6.3) Use of the T-handle with high loosening torque or high tightening forces
Rugged ratchet function with 45 teeth. Max. torque up to 40 Nm (29.5 lb-ft)
3-position adjustment wheel. Can be adjusted with one hand. Simple change of direction during work possible without using the other hand

Contents

1/4" square
5.5 slot
4mm, 5mm Allen
PH1, PH2
TX 10, TX 15, TX 20, TX 25, TX 30
5584.716196 TECH TOOL KIT-WORKSHOP SERVER qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like